Check Availability
Zinc Plated Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 5/8" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Zinc Plated Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 5/8" Bore Dia.

  • Item # 29NY51
  • Mfr. Model # C-062X3
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29NY51
Mfr. Model # C-062X3
UNSPSC #31162811
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Set Screw
Number of Pieces 1
Bore Dia. 5/8"
Material Zinc Plated Steel
Outside Dia. 1-1/8"
Width 1/2"
Clearance Dia. 1.125"
Screw Size 5/16"-18
Screw Material Steel
Operating Temp. Range 0 Degrees to 250 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms