Check Availability
  • CLIMAX METAL PRODUCTS 

    Zinc Plated Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 7/16" Bore Dia.

  • Item # 29NY49
  • Mfr. Model # C-043X3
Zinc Plated Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 7/16" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29NY49
Mfr. Model # C-043X3
UNSPSC #31162811
Shipping Weight 0.2 lbs
Country of Origin USA *
Item - Shaft Collars Shaft Collar
System of Measurement Inch
Shaft Locking Type - Couplings 1 Piece Set Screw
Bore Type - Collars Plain Bore
Bore Dia. 7/16"
Material - Collars Zinc Plated Steel
Outside Dia. 7/8"
Width 1-5/16"
Clearance Dia. 0.875"
Screw Size 1/4"-20
Screw Material Steel
Operating Temp. Range 0 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms