Check Availability
  • Shaft Collars
  • CLIMAX METAL PRODUCTS 

    Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 15/64" Bore Dia.

  • Item # 39AL68
  • Mfr. Model # M1C-06
Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 15/64" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AL68
Mfr. Model # M1C-06
UNSPSC #31162811
Shipping Weight 0.035 lbs
Country of Origin USA *
Item - Shaft Collars Shaft Collar
System of Measurement Inch
Shaft Locking Type - Couplings 1 Piece Clamp
Bore Type - Collars Plain Bore
Bore Dia. 15/64"
Material - Collars Steel
Outside Dia. 3/4"
Width 23/64"
Clearance Dia. 28.81mm
Screw Size M3 x 8
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In