Check Availability
  • CLIMAX METAL PRODUCTS 

    Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 4-1/4" Bore Dia.

  • Item # 36XA21
  • Mfr. Model # H2C-425
Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 4-1/4" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36XA21
Mfr. Model # H2C-425
UNSPSC #31162811
Shipping Weight 2.18 lbs
Country of Origin USA *
Item - Shaft Collars Shaft Collar
System of Measurement Inch
Shaft Locking Type - Couplings 2 Piece Clamp
Bore Type - Collars Plain Bore
Bore Dia. 4-1/4"
Material - Collars Steel
Outside Dia. 5-1/2"
Width 7/8"
Clearance Dia. 5.688"
Screw Size 3/8"-24 x 1
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms