Check Availability
Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 2-11/16" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 2-11/16" Bore Dia.

  • Item # 36XA11
  • Mfr. Model # H2C-268
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36XA11
Mfr. Model # H2C-268
UNSPSC #31162811
Shipping Weight 1.625 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 1
Bore Dia. 2-11/16"
Material Steel
Outside Dia. 4-1/4"
Width 3/4"
Clearance Dia. 4.25"
Screw Size 3/8"-24 x 1
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms