Check Availability
Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 11/16" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 11/16" Bore Dia.

  • Item # 36WZ63
  • Mfr. Model # H2C-068
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WZ63
Mfr. Model # H2C-068
UNSPSC #31162811
Shipping Weight 0.131 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 1
Bore Dia. 11/16"
Material Steel
Outside Dia. 1-1/2"
Width 13/32"
Clearance Dia. 1.5"
Screw Size 10-32 x 1/2"
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms