Check Availability
  • CLIMAX METAL PRODUCTS 

    Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 9/16" Bore Dia.

  • Item # 36WZ59
  • Mfr. Model # H2C-056
Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 9/16" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WZ59
Mfr. Model # H2C-056
UNSPSC #31162811
Shipping Weight 0.088 lbs
Country of Origin USA *
Item - Shaft Collars Shaft Collar
System of Measurement Inch
Shaft Locking Type - Couplings 1 Piece Clamp
Bore Type - Collars Plain Bore
Bore Dia. 9/16"
Material - Collars Steel
Outside Dia. 1-1/4"
Width 3/8"
Clearance Dia. 1.25"
Screw Size 8-32 x 1/2"
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms