Check Availability
Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 3/8" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 3/8" Bore Dia.

  • Item # 36WZ53
  • Mfr. Model # H2C-037
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WZ53
Mfr. Model # H2C-037
UNSPSC #31162811
Shipping Weight 0.056 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 1
Bore Dia. 3/8"
Material Steel
Outside Dia. 1-1/16"
Width 5/16"
Clearance Dia. 1.0625"
Screw Size 6-32 x 3/8"
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms