Check Availability
  • CLIMAX METAL PRODUCTS 

    Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 2" Bore Dia.

  • Item # 36WZ21
  • Mfr. Model # H1C-200
Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 2" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WZ21
Mfr. Model # H1C-200
UNSPSC #31162811
Shipping Weight 0.838 lbs
Country of Origin USA *
Item - Shaft Collars Shaft Collar
System of Measurement Inch
Shaft Locking Type - Couplings 1 Piece Clamp
Bore Type - Collars Plain Bore
Bore Dia. 2"
Material - Collars Steel
Outside Dia. 3-1/4"
Width 5/8"
Clearance Dia. 3.25"
Screw Size 5/16"-24 x 1
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms