Check Availability
Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1-15/16" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1-15/16" Bore Dia.

  • Item # 36WZ19
  • Mfr. Model # H1C-193
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WZ19
Mfr. Model # H1C-193
UNSPSC #31162811
Shipping Weight 0.875 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 1
Bore Dia. 1-15/16"
Material Steel
Outside Dia. 3-1/4"
Width 5/8"
Clearance Dia. 3.25"
Screw Size 5/16"-24 x 1
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms