Check Availability
Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1-7/16" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1-7/16" Bore Dia.

  • Item # 36WZ07
  • Mfr. Model # H1C-143
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WZ07
Mfr. Model # H1C-143
UNSPSC #31162811
Shipping Weight 0.369 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 1
Bore Dia. 1-7/16"
Material Steel
Outside Dia. 2-3/8"
Width 1/2"
Clearance Dia. 2.375"
Screw Size 1/4"-28 x 3/4"
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms