Check Availability
Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1-3/8" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1-3/8" Bore Dia.

  • Item # 36WZ05
  • Mfr. Model # H1C-137
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WZ05
Mfr. Model # H1C-137
UNSPSC #31162811
Shipping Weight 0.388 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 1
Bore Dia. 1-3/8"
Material Steel
Outside Dia. 2-3/8"
Width 1/2"
Clearance Dia. 2.375"
Screw Size 1/4"-28 x 3/4"
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms