Check Availability
Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1/2" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1/2" Bore Dia.

  • Item # 36WY10
  • Mfr. Model # C-050-BO
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WY10
Mfr. Model # C-050-BO
UNSPSC #31162811
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Set Screw
Number of Pieces 1
Bore Dia. 1/2"
Material Steel
Outside Dia. 1"
Width 7/16"
Clearance Dia. 1"
Screw Size 1/4"-20 x 1/4"
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms