Check Availability
  • CLIMAX METAL PRODUCTS 

    Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 3/8" Bore Dia.

  • Item # 36WY02
  • Mfr. Model # C-037
Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 3/8" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WY02
Mfr. Model # C-037
UNSPSC #31162811
Shipping Weight 0.01 lbs
Country of Origin USA *
Item - Shaft Collars Shaft Collar
System of Measurement Inch
Shaft Locking Type - Couplings 1 Piece Set Screw
Bore Type - Collars Plain Bore
Bore Dia. 3/8"
Material - Collars Steel
Outside Dia. 3/4"
Width 3/8"
Clearance Dia. 0.75"
Screw Size 1/4"-20 x 3/16
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms