Check Availability
  • CLIMAX METAL PRODUCTS 

    Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 5/16" Bore Dia.

  • Item # 36WY01
  • Mfr. Model # C-031-BO
Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 5/16" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WY01
Mfr. Model # C-031-BO
UNSPSC #31162811
Shipping Weight 0.019 lbs
Country of Origin USA *
Item - Shaft Collars Shaft Collar
System of Measurement Inch
Shaft Locking Type - Couplings 1 Piece Set Screw
Bore Type - Collars Plain Bore
Bore Dia. 5/16"
Material - Collars Steel
Outside Dia. 5/8"
Width 5/16"
Clearance Dia. 0.625"
Screw Size 10-32 x 1/8"
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms