Check Availability
Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 3/16" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 3/16" Bore Dia.

  • Item # 36WX94
  • Mfr. Model # C-018-BO
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WX94
Mfr. Model # C-018-BO
UNSPSC #31162811
Shipping Weight 0.006 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Set Screw
Number of Pieces 1
Bore Dia. 3/16"
Material Steel
Outside Dia. 7/16"
Width 1/4"
Clearance Dia. 0.4375"
Screw Size 8-32 x 1/8"
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms