Check Availability
  • Shaft Collars
  • CLIMAX METAL PRODUCTS 

    Stainless Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 5-1/4" Bore Dia.

  • Item # 36XA24
  • Mfr. Model # H2C-525-S
Stainless Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 5-1/4" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36XA24
Mfr. Model # H2C-525-S
UNSPSC #31162811
Shipping Weight 2.625 lbs
Country of Origin USA *
Item - Shaft Collars Shaft Collar
System of Measurement Inch
Shaft Locking Type - Couplings 2 Piece Clamp
Bore Type - Collars Plain Bore
Bore Dia. 5-1/4"
Material - Collars Stainless Steel
Outside Dia. 6-3/4"
Width 7/8"
Clearance Dia. 6.813"
Screw Size 3/8"-24 x 1
Screw Material Stainless Steel
Operating Temp. Range -40 Degrees to 800 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In