Check Availability
Stainless Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1-5/8" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Stainless Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1-5/8" Bore Dia.

  • Item # 36WZ89
  • Mfr. Model # H2C-162-S
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WZ89
Mfr. Model # H2C-162-S
UNSPSC #31162811
Shipping Weight 0.781 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 1
Bore Dia. 1-5/8"
Material Stainless Steel
Outside Dia. 3"
Width 5/8"
Clearance Dia. 3"
Screw Size 5/16"-24 x 1
Screw Material Stainless Steel
Operating Temp. Range -40 Degrees to 800 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms