Check Availability
Stainless Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1/8" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Stainless Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1/8" Bore Dia.

  • Item # 36WZ46
  • Mfr. Model # H2C-012-S
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WZ46
Mfr. Model # H2C-012-S
UNSPSC #31162811
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 1
Bore Dia. 1/8"
Material Stainless Steel
Outside Dia. 13/16"
Width 1/4"
Clearance Dia. 0.6875"
Screw Size 4-40 x 3/8"
Screw Material Stainless Steel
Operating Temp. Range -40 Degrees to 800 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms