Check Availability
Stainless Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 15/16" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Stainless Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 15/16" Bore Dia.

  • Item # 36WY93
  • Mfr. Model # H1C-093-S
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WY93
Mfr. Model # H1C-093-S
UNSPSC #31162811
Shipping Weight 0.263 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 1
Bore Dia. 15/16"
Material Stainless Steel
Outside Dia. 1-7/8"
Width 1/2"
Clearance Dia. 1.875"
Screw Size 1/4"-28 x 5/8"
Screw Material Stainless Steel
Operating Temp. Range -40 Degrees to 800 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms