Check Availability
Stainless Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 7/16" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Stainless Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 7/16" Bore Dia.

  • Item # 36WY83
  • Mfr. Model # H1C-043-S
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WY83
Mfr. Model # H1C-043-S
UNSPSC #31162811
Shipping Weight 0.058 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 1
Bore Dia. 7/16"
Material Stainless Steel
Outside Dia. 1-1/16"
Width 5/16"
Clearance Dia. 1.0625"
Screw Size 6-32 x 3/8"
Screw Material Stainless Steel
Operating Temp. Range -40 Degrees to 800 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms