Check Availability
Stainless Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 2-3/8" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Stainless Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 2-3/8" Bore Dia.

  • Item # 36WY46
  • Mfr. Model # C-237-S
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WY46
Mfr. Model # C-237-S
UNSPSC #31162811
Shipping Weight 0.994 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Set Screw
Number of Pieces 1
Bore Dia. 2-3/8"
Material Stainless Steel
Outside Dia. 3-1/4"
Width 15/16"
Clearance Dia. 3.25"
Screw Size 1/2"-13 x 1/2"
Screw Material Stainless Steel
Operating Temp. Range -40 Degrees to 800 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms