Check Availability
Stainless Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 3-15/16" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Stainless Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 3-15/16" Bore Dia.

  • Item # 29NY95
  • Mfr. Model # H2C-393-S
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29NY95
Mfr. Model # H2C-393-S
UNSPSC #31162811
Shipping Weight 2.188 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 2
Bore Dia. 3-15/16"
Material Stainless Steel
Outside Dia. 5-1/4"
Width 7/8"
Clearance Dia. 5.4375"
Screw Size 3/8"-24
Screw Material Stainless Steel
Operating Temp. Range -40 Degrees to 800 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms