Check Availability
  • CLIMAX METAL PRODUCTS 

    Stainless Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 3-3/8" Bore Dia.

  • Item # 29NY92
  • Mfr. Model # H2C-337-S
Stainless Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 3-3/8" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29NY92
Mfr. Model # H2C-337-S
UNSPSC #31162811
Shipping Weight 1.813 lbs
Country of Origin USA *
Item - Shaft Collars Shaft Collar
System of Measurement Inch
Shaft Locking Type - Couplings 2 Piece Clamp
Bore Type - Collars Plain Bore
Bore Dia. 3-3/8"
Material - Collars Stainless Steel
Outside Dia. 4-3/4"
Width 7/8"
Clearance Dia. 4.9375"
Screw Size 3/8"-24
Screw Material Stainless Steel
Operating Temp. Range -40 Degrees to 800 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms