Check Availability
Stainless Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1-15/16" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Stainless Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1-15/16" Bore Dia.

  • Item # 29NX64
  • Mfr. Model # 2C-193-S
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29NX64
Mfr. Model # 2C-193-S
UNSPSC #31162811
Shipping Weight 0.72 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 2
Bore Dia. 1-15/16"
Material Stainless Steel
Outside Dia. 3"
Width 11/16"
Clearance Dia. 3.062"
Screw Size 5/16"-24
Screw Material Stainless Steel
Operating Temp. Range -40 Degrees to 800 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms