Check Availability
Stainless Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1-7/16" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Stainless Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1-7/16" Bore Dia.

  • Item # 29NW55
  • Mfr. Model # C-143-S
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29NW55
Mfr. Model # C-143-S
UNSPSC #31162811
Shipping Weight 0.48 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Set Screw
Number of Pieces 1
Bore Dia. 1-7/16"
Material Stainless Steel
Outside Dia. 2-1/4"
Width 3/4"
Clearance Dia. 2.25"
Screw Size 3/8"-16
Screw Material Stainless Steel
Operating Temp. Range -40 Degrees to 800 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms