Check Availability
  • CLIMAX METAL PRODUCTS 

    Stainless Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1/8" Bore Dia.

  • Item # 29NW39
  • Mfr. Model # C-012-S
Stainless Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1/8" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29NW39
Mfr. Model # C-012-S
UNSPSC #31162811
Shipping Weight 0.01 lbs
Country of Origin USA *
Item - Shaft Collars Shaft Collar
System of Measurement Inch
Shaft Locking Type - Couplings 1 Piece Set Screw
Bore Type - Collars Plain Bore
Bore Dia. 1/8"
Material - Collars Stainless Steel
Outside Dia. 3/8"
Width 1/4"
Clearance Dia. 0.375"
Screw Size #6-32
Screw Material Stainless Steel
Operating Temp. Range -40 Degrees to 800 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms