Check Availability
  • CLIMAX METAL PRODUCTS 

    Keyless Locking Assembly, Single Nut Locking Assembly, C801ESeries, For Shaft Dia. 2-5/16"

  • Item # 457L13
  • Mfr. Model # C801E-231
Keyless Locking Assembly, Single Nut Locking Assembly,  C801ESeries, For Shaft Dia. 2-5/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457L13
Mfr. Model # C801E-231
UNSPSC #0
Shipping Weight 4.4 lbs
Country of Origin Italy *
Item Keyless Locking Assembly
Keyless Bushing Type Single Nut Locking Assembly
Keyless Bushing Series C801E
For Shaft Dia. - Bushings 2-5/16"
Outside Dia. 3.375"
Overall Length 3.875"
Material - Bushings Steel
Transmissible Torque 1213 ft.-lb.
Shaft Dia. Tolerance -0.003"
Outside Dia. Tolerance +0.003"
Transmissible Thrust (Lbs.) 12,585
Hub Contact Pressure (PSI) 6416
Locking Bolt Quantity 1
Bolt Size 3"
Withstand Temp. (Deg. F) Up to 400
Finish Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions