Check Availability
  • CLIMAX METAL PRODUCTS 

    Lock Assy,C801E,2-1/16" Dia.,3.125" OD

  • Item # 457L09
  • Mfr. Model # C801E-206
Lock Assy,C801E,2-1/16" Dia.,3.125" OD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 457L09
Mfr. Model # C801E-206
UNSPSC #0
Shipping Weight 3.8 lbs
Country of Origin Italy *
Item Keyless Locking Assembly
Keyless Bushing Type Single Nut Locking Assembly
Keyless Bushing Series C801E
For Shaft Dia. - Bushings 2-1/16"
Outside Dia. 3.125"
Overall Length 3.750"
Material - Bushings Steel
Transmissible Torque 1118 ft.-lb.
Shaft Dia. Tolerance -0.003"
Outside Dia. Tolerance +0.003"
Transmissible Thrust (Lbs.) 13,007
Hub Contact Pressure (PSI) 7871
Locking Bolt Quantity 1
Bolt Size 2-3/4"
Withstand Temp. (Deg. F) Up to 400
Finish Zinc Plated
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close