Check Availability
Black Oxide Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 3-3/8" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Black Oxide Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 3-3/8" Bore Dia.

  • Item # 29NY13
  • Mfr. Model # H2C-337
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29NY13
Mfr. Model # H2C-337
UNSPSC #31162811
Shipping Weight 1.81 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 2
Bore Dia. 3-3/8"
Material Black Oxide Steel
Outside Dia. 4-3/4"
Width 7/8"
Clearance Dia. 4.937"
Screw Size 3/8"-24
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms