Check Availability
  • CLIMAX METAL PRODUCTS 

    Black Oxide Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 3" Bore Dia.

  • Item # 29NY11
  • Mfr. Model # 2C-300
Black Oxide Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 3" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29NY11
Mfr. Model # 2C-300
UNSPSC #31162811
Shipping Weight 1.6 lbs
Country of Origin USA *
Item - Shaft Collars Shaft Collar
System of Measurement Inch
Shaft Locking Type - Couplings 2 Piece Clamp
Bore Type - Collars Plain Bore
Bore Dia. 3"
Material - Collars Black Oxide Steel
Outside Dia. 4-1/4"
Width 7/8"
Clearance Dia. 4.562"
Screw Size 3/8"-24
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms