Check Availability
Black Oxide Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 2-1/4" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Black Oxide Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 2-1/4" Bore Dia.

  • Item # 29NX01
  • Mfr. Model # C-225-BO
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29NX01
Mfr. Model # C-225-BO
UNSPSC #31162811
Shipping Weight 1.11 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Set Screw
Number of Pieces 1
Bore Dia. 2-1/4"
Material Black Oxide Steel
Outside Dia. 3-1/4"
Width 15/16"
Clearance Dia. 3.25"
Screw Size 1/2"-13
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms