Check Availability
  • CLIMAX METAL PRODUCTS 

    Black Oxide Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1-7/8" Bore Dia.

  • Item # 29NW97
  • Mfr. Model # C-187-BO
Black Oxide Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1-7/8" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29NW97
Mfr. Model # C-187-BO
UNSPSC #31162811
Shipping Weight 0.76 lbs
Country of Origin USA *
Item - Shaft Collars Shaft Collar
System of Measurement Inch
Shaft Locking Type - Couplings 1 Piece Set Screw
Bore Type - Collars Plain Bore
Bore Dia. 1-7/8"
Material - Collars Black Oxide Steel
Outside Dia. 2-3/4"
Width 7/8"
Clearance Dia. 2.75"
Screw Size 1/2"-13
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms