Check Availability
Black Oxide Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1-3/4" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Black Oxide Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1-3/4" Bore Dia.

  • Item # 29NW96
  • Mfr. Model # C-175-BO
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29NW96
Mfr. Model # C-175-BO
UNSPSC #31162811
Shipping Weight 0.73 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Set Screw
Number of Pieces 1
Bore Dia. 1-3/4"
Material Black Oxide Steel
Outside Dia. 2-5/8"
Width 7/8"
Clearance Dia. 2.625"
Screw Size 1/2"-13
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms