Check Availability
Black Oxide Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 7/8" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Black Oxide Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 7/8" Bore Dia.

  • Item # 29NW82
  • Mfr. Model # C-087-BOX3
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29NW82
Mfr. Model # C-087-BOX3
UNSPSC #31162811
Shipping Weight 1.63 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Set Screw
Number of Pieces 1
Bore Dia. 7/8"
Material Black Oxide Steel
Outside Dia. 1-1/5"
Width 1-7/10"
Clearance Dia. 1.500"
Screw Size 5/16"-18
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms