Check Availability
Black Oxide Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 3/4" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Black Oxide Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 3/4" Bore Dia.

  • Item # 29NW79
  • Mfr. Model # C-075-BOX100
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29NW79
Mfr. Model # C-075-BOX100
UNSPSC #31162811
Shipping Weight 35.6 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Set Screw
Number of Pieces 1
Bore Dia. 3/4"
Material Black Oxide Steel
Outside Dia. 1-1/4"
Width 1-7/10"
Clearance Dia. 1.25"
Screw Size 5/16"-18
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms