Check Availability
Black Oxide Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 7/16" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Black Oxide Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 7/16" Bore Dia.

  • Item # 29NW73
  • Mfr. Model # C-043-BOX100
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29NW73
Mfr. Model # C-043-BOX100
UNSPSC #31162811
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Set Screw
Number of Pieces 1
Bore Dia. 7/16"
Material Black Oxide Steel
Outside Dia. 7/8"
Width 1-5/16"
Clearance Dia. 0.875"
Screw Size 1/4"-20
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms