Check Availability
Black Oxide Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1/4" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Black Oxide Steel Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1/4" Bore Dia.

  • Item # 29NW68
  • Mfr. Model # C-025-BOX3
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29NW68
Mfr. Model # C-025-BOX3
UNSPSC #31162811
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Set Screw
Number of Pieces 1
Bore Dia. 1/4"
Material Black Oxide Steel
Outside Dia. 1/2"
Width 15/16"
Clearance Dia. 0.500"
Screw Size #10-32
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms