Check Availability
Black Oxide Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 2-7/8" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Black Oxide Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 2-7/8" Bore Dia.

  • Item # 29NW36
  • Mfr. Model # 1C-287
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29NW36
Mfr. Model # 1C-287
UNSPSC #31162811
Shipping Weight 1.83 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 1
Bore Dia. 2-7/8"
Material Black Oxide Steel
Outside Dia. 4-1/4"
Width 7/8"
Clearance Dia. 4.562"
Screw Size 3/8"-24
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms