Check Availability
Black Oxide Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 5/8" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Black Oxide Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 5/8" Bore Dia.

  • Item # 29NW11
  • Mfr. Model # 1C-062
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29NW11
Mfr. Model # 1C-062
UNSPSC #31162811
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 1
Bore Dia. 5/8"
Material Black Oxide Steel
Outside Dia. 1-3/10"
Width 7/16"
Clearance Dia. 1.562"
Screw Size #10-32
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms