Check Availability
  • CLIMAX METAL PRODUCTS 

    Black Oxide Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 3/16" Bore Dia.

  • Item # 29NW05
  • Mfr. Model # 1C-018
Black Oxide Steel Shaft Collar, Clamp Collar Style, Standard Dimension Type, 3/16" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29NW05
Mfr. Model # 1C-018
UNSPSC #31162811
Shipping Weight 0.03 lbs
Country of Origin USA *
Item - Shaft Collars Shaft Collar
System of Measurement Inch
Shaft Locking Type - Couplings 1 Piece Clamp
Bore Type - Collars Plain Bore
Bore Dia. 3/16"
Material - Collars Black Oxide Steel
Outside Dia. 11/16"
Width 5/16"
Clearance Dia. 0.875"
Screw Size #4-40
Screw Material Steel
Operating Temp. Range 0 Degrees to 300 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms