Check Availability
Aluminum Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 2-15/16" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Aluminum Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 2-15/16" Bore Dia.

  • Item # 36WY51
  • Mfr. Model # C-293-A
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WY51
Mfr. Model # C-293-A
UNSPSC #31162811
Shipping Weight 1.831 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Set Screw
Number of Pieces 1
Bore Dia. 2-15/16"
Material Aluminum
Outside Dia. 4"
Width 1-1/8"
Clearance Dia. 4"
Screw Size 1/2"-13 x 1/2"
Screw Material Steel
Operating Temp. Range -40 Degrees to 220 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms