Check Availability
  • CLIMAX METAL PRODUCTS 

    Aluminum Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 2-1/4" Bore Dia.

  • Item # 36WY41
  • Mfr. Model # C-225-A
Aluminum Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 2-1/4" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WY41
Mfr. Model # C-225-A
UNSPSC #31162811
Shipping Weight 1.106 lbs
Country of Origin USA *
Item - Shaft Collars Shaft Collar
System of Measurement Inch
Shaft Locking Type - Couplings 1 Piece Set Screw
Bore Type - Collars Plain Bore
Bore Dia. 2-1/4"
Material - Collars Aluminum
Outside Dia. 3-1/4"
Width 15/16"
Clearance Dia. 3.25"
Screw Size 1/2"-13 x 1/2"
Screw Material Steel
Operating Temp. Range -40 Degrees to 220 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms