Check Availability
  • CLIMAX METAL PRODUCTS 

    Aluminum Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1-3/8" Bore Dia.

  • Item # 36WY30
  • Mfr. Model # C-137-A
Aluminum Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1-3/8" Bore Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WY30
Mfr. Model # C-137-A
UNSPSC #31162811
Shipping Weight 0.419 lbs
Country of Origin USA *
Item - Shaft Collars Shaft Collar
System of Measurement Inch
Shaft Locking Type - Couplings 1 Piece Set Screw
Bore Type - Collars Plain Bore
Bore Dia. 1-3/8"
Material - Collars Aluminum
Outside Dia. 2-1/8"
Width 3/4"
Clearance Dia. 2.125"
Screw Size 3/8"-16 x 3/8"
Screw Material Steel
Operating Temp. Range -40 Degrees to 220 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms