Check Availability
Aluminum Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1-11/16" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Aluminum Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1-11/16" Bore Dia.

  • Item # 36WX84
  • Mfr. Model # 1C-168-A
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WX84
Mfr. Model # 1C-168-A
UNSPSC #31162811
Shipping Weight 0.669 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 1
Bore Dia. 1-11/16"
Material Aluminum
Outside Dia. 2-3/4"
Width 11/16"
Clearance Dia. 3.063"
Screw Size 5/16"-24 X 1
Screw Material Steel
Operating Temp. Range -40 Degrees to 220 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms