Check Availability
Aluminum Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1-3/16" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Aluminum Shaft Collar, Clamp Collar Style, Standard Dimension Type, 1-3/16" Bore Dia.

  • Item # 36WX77
  • Mfr. Model # 1C-118-A
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WX77
Mfr. Model # 1C-118-A
UNSPSC #31162811
Shipping Weight 0.294 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 1
Bore Dia. 1-3/16"
Material Aluminum
Outside Dia. 2-1/16"
Width 1/2"
Clearance Dia. 2.313"
Screw Size 1/4"-28 x 3/4"
Screw Material Steel
Operating Temp. Range -40 Degrees to 220 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms