Check Availability
Aluminum Shaft Collar, Clamp Collar Style, Standard Dimension Type, 5/8" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Aluminum Shaft Collar, Clamp Collar Style, Standard Dimension Type, 5/8" Bore Dia.

  • Item # 36WX71
  • Mfr. Model # 1C-062-A
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WX71
Mfr. Model # 1C-062-A
UNSPSC #31162811
Shipping Weight 0.113 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 1
Bore Dia. 5/8"
Material Aluminum
Outside Dia. 1-5/16"
Width 7/16"
Clearance Dia. 1.563"
Screw Size 10-32 x 1/2"
Screw Material Steel
Operating Temp. Range -40 Degrees to 220 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms