Check Availability
Aluminum Shaft Collar, Clamp Collar Style, Standard Dimension Type, 3/16" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Aluminum Shaft Collar, Clamp Collar Style, Standard Dimension Type, 3/16" Bore Dia.

  • Item # 36WX65
  • Mfr. Model # 1C-018-A
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WX65
Mfr. Model # 1C-018-A
UNSPSC #31162811
Shipping Weight 0.027 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 1
Bore Dia. 3/16"
Material Aluminum
Outside Dia. 11/16"
Width 5/16"
Clearance Dia. 0.875"
Screw Size 4-40 x 3/8"
Screw Material Steel
Operating Temp. Range -40 Degrees to 220 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms