Check Availability
Aluminum Shaft Collar, Clamp Collar Style, Standard Dimension Type, 2-1/2" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Aluminum Shaft Collar, Clamp Collar Style, Standard Dimension Type, 2-1/2" Bore Dia.

  • Item # 29NX36
  • Mfr. Model # 2C-250-A
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29NX36
Mfr. Model # 2C-250-A
UNSPSC #31162811
Shipping Weight 1.39 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 2
Bore Dia. 2-1/2"
Material Aluminum
Outside Dia. 3-3/4"
Width 7/8"
Clearance Dia. 4.062"
Screw Size 3/8"-24
Screw Material Steel
Operating Temp. Range -40 Degrees to 220 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms