Check Availability
Aluminum Shaft Collar, Clamp Collar Style, Standard Dimension Type, 2-1/8" Bore Dia.
  • CLIMAX METAL PRODUCTS 

    Aluminum Shaft Collar, Clamp Collar Style, Standard Dimension Type, 2-1/8" Bore Dia.

  • Item # 29NX31
  • Mfr. Model # 2C-212-A
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 29NX31
Mfr. Model # 2C-212-A
UNSPSC #31162811
Shipping Weight 0.94 lbs
Country of Origin USA *
Item Shaft Collar
Dimension Type Standard
Collar Style Clamp
Number of Pieces 2
Bore Dia. 2-1/8"
Material Aluminum
Outside Dia. 3-1/4"
Width 3/4"
Clearance Dia. 3.500"
Screw Size 5/16"-24
Screw Material Steel
Operating Temp. Range -40 Degrees to 220 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms